Plug Cap, Blue, Polyethylene, PK1000
Mfr # 118139B
Zoro # G5692191
product price: $25.79
/pk 1000, $0.03/eaKey Features
Closure Material
Polyethylene
Autoclavable
No
Diameter
12 mm
Labware Closure Type
Stopper
Liner
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
118139B
Zoro #
G5692191
UPC #
-
Country of Origin
China
Dimensions
Diameter
12 mm
Details
Item
Cap
Closure Material
Polyethylene
Autoclavable
No
Labware Closure Type
Stopper
Liner
None
Labware Closure Color
Blue
Color
Blue
Material of Construction
Polyethylene
Labware Closure Material
Polyethylene
Product Type
Plug Stopper
Closure Type
Plug
Septa Included
No
Vented
No
Closure Color
Blue
Closure Liner Material
Unlined
Description
Cap, Diameter 12 mm, Screw Closure Size Not Applicable, Closure Material Polyethylene, Product Type Plug Stopper, Closure Color Blue, Closure Liner Material Unlined, Closure Type Plug, Autoclavable No, Septa Included No, Vented No, Mouth Size Not Applicable, Standards Not Applicable, Closure Liner Design Not Applicable, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.