Plug Cap, Green, Polyethylene, PK1000
Mfr # 118139G
Zoro # G5692176
product price: $25.79
/pk 1000, $0.03/eaKey Features
Closure Material
Polyethylene
Autoclavable
No
Diameter
12 mm
Labware Closure Type
Stopper
Liner
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
118139G
Zoro #
G5692176
UPC #
-
Country of Origin
China
Dimensions
Diameter
12 mm
Details
Item
Cap
Closure Material
Polyethylene
Autoclavable
No
Labware Closure Type
Stopper
Liner
None
Color
Green
Labware Closure Color
Green
Labware Closure Material
Polyethylene
Material of Construction
Polyethylene
Vented
No
Septa Included
No
Product Type
Plug Stopper
Closure Type
Plug
Closure Color
Green
Closure Liner Material
Unlined
Description
Cap, Diameter 12 mm, Screw Closure Size Not Applicable, Closure Material Polyethylene, Product Type Plug Stopper, Closure Color Green, Closure Liner Material Unlined, Closure Type Plug, Autoclavable No, Septa Included No, Vented No, Mouth Size Not Applicable, Standards Not Applicable, Closure Liner Design Not Applicable, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.