Plug Cap, Lavender, Polyethylene, PK1000
Mfr # 118139L
Zoro # G5692167
product price: $22.69
/pk 1000, $0.02/eaKey Features
Closure Material
Polyethylene
Autoclavable
No
Diameter
12 mm
Color
Lavender
Labware Closure Color
White Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
118139L
Zoro #
G5692167
UPC #
-
Country of Origin
China
Dimensions
Diameter
12 mm
Details
Item
Cap
Closure Material
Polyethylene
Autoclavable
No
Color
Lavender
Labware Closure Color
White Clear
Material of Construction
Polyethylene
Liner
None
Labware Closure Material
Polyethylene
Labware Closure Type
Stopper
Vented
No
Product Type
Plug Stopper
Closure Color
Purple
Closure Type
Plug
Closure Liner Material
Unlined
Septa Included
No
Description
Cap, Diameter 12 mm, Screw Closure Size Not Applicable, Closure Material Polyethylene, Product Type Plug Stopper, Closure Color Purple, Closure Liner Material Unlined, Closure Type Plug, Autoclavable No, Septa Included No, Vented No, Mouth Size Not Applicable, Standards Not Applicable, Closure Liner Design Not Applicable, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.