Plug Cap, White, Polyethylene, PK1000
Mfr # 118139W
Zoro # G5692130
product price: $23.29
/pk 1000, $0.02/eaKey Features
Closure Material
Polyethylene
Autoclavable
No
Diameter
12 mm
Labware Closure Material
Polyethylene
Material of Construction
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
118139W
Zoro #
G5692130
UPC #
-
Country of Origin
China
Dimensions
Diameter
12 mm
Details
Item
Cap
Closure Material
Polyethylene
Autoclavable
No
Labware Closure Material
Polyethylene
Material of Construction
Polyethylene
Liner
None
Labware Closure Color
White Clear
Color
White
Labware Closure Type
Stopper
Product Type
Plug Stopper
Septa Included
No
Closure Color
White
Closure Liner Material
Unlined
Vented
No
Closure Type
Plug
Description
Cap, Diameter 12 mm, Screw Closure Size Not Applicable, Closure Material Polyethylene, Product Type Plug Stopper, Closure Color White, Closure Liner Material Unlined, Closure Type Plug, Autoclavable No, Septa Included No, Vented No, Mouth Size Not Applicable, Standards Not Applicable, Closure Liner Design Not Applicable, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.