Zoro Homepage

Plug Cap, Yellow, Polyethylene, PK1000

  • Mfr # 116142Y

  • Zoro # G5692587


product price: $29.19
/pk 1000, $0.03/ea

Key Features

Closure Material
Polyethylene
Autoclavable
No
Diameter
16 mm
Labware Closure Material
Polyethylene
Material of Construction
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116142Y
Zoro #
G5692587
UPC #
-
Country of Origin
Slovakia

Dimensions

Diameter
16 mm

Details

Item
Cap
Closure Material
Polyethylene
Autoclavable
No
Labware Closure Material
Polyethylene
Material of Construction
Polyethylene
Labware Closure Type
Snap On
Labware Closure Color
Yellow
Liner
None
Color
Yellow
Vented
No
Closure Color
Yellow
Closure Liner Material
Unlined
Closure Type
Plug
Product Type
Plug Stopper
Septa Included
No

Description

Cap, Diameter 16 mm, Screw Closure Size Not Applicable, Closure Material Polyethylene, Product Type Plug Stopper, Closure Color Yellow, Closure Liner Material Unlined, Closure Type Plug, Autoclavable No, Septa Included No, Vented No, Mouth Size Not Applicable, Standards Not Applicable, Special Features Not Applicable, Closure Liner Design Not Applicable, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.