Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotor Adapter for GCM Series, PK8

  • Mfr # GCM-AD2

  • Zoro # G9871414


product price: $33.99
/pk 8, $4.25/ea

Key Features

For Use With
GCM Series Microcentrifuges
Material of Construction
Plastic
Color
Black
Capacity
1/4 mL
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCM-AD2
Zoro #
G9871414
UPC #
-
Country of Origin
China

Details

Item
Rotor Adapters
For Use With
GCM Series Microcentrifuges
Material of Construction
Plastic
Color
Black
Capacity
1/4 mL
Material
Plastic
Product Type
Rotor Adapters
Compatible Product Type
Microcentrifuges

Description

Rotor Adapter, Black, For Use With GCM Series Microcentrifuges, Material of Construction Plastic, Capacity 1/4 mL, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.