
Rotor, Fixed Type, 1 x 50mL
Mfr # GCM-24-5MLR
Zoro # G9879309
product price: $339.99
/ea
Free Shipping & Returns
Key Features
Max. Speed - Lab Equipment
15,000 RPM
For Use With
Microcentrifuges
Series
GCH-24
Maximum RCF
21,380 x g
Lab Rotor Type
Fixed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GCM-24-5MLR
Zoro #
G9879309
UPC #
-
Country of Origin
China
Dimensions
Diameter
173.4 in
Overall Diameter
14 1/2 ft
Details
Item
Laboratory Rotor
Max. Speed - Lab Equipment
15,000 RPM
For Use With
Microcentrifuges
Series
GCH-24
Maximum RCF
21,380 x g
Lab Rotor Type
Fixed
Adapters Included - Centrifuges
None
Lab Rotor Material
Aluminum
Capacity - Lab Equipment
1 x 50mL
Capacity
(18) 5 mL
Adapters Included
None
Product Type
Rotor
Relative Centrifugal Force - Maximum
21,380 x g
Rotor Material
Aluminum
Rotor Type
Fixed
Compatible Product Type
Microcentrifuges
Speed - Maximum
15,000 RPM
Description
Laboratory Rotor, Lab Rotor Type Fixed, Capacity - Lab Equipment 1 x 50mL, Lab Rotor Material Aluminum, Max. Speed - Lab Equipment 15,000 RPM, Diameter 173.4 in, Adapters Included None, For Use With Microcentrifuges, Maximum RCF 21,380 x g, Series GCH-24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.