Zoro Homepage

Rotor, Fixed Type, 1 x 50mL

  • Mfr # GCM-ROT

  • Zoro # G9872141


product price: $55.89
/ea

Key Features

Lab Rotor Type
Fixed
For Use With
Microcentrifuges
Capacity - Lab Equipment
1 x 50mL
Series
GCM-24
Max. Speed - Lab Equipment
6,600 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCM-ROT
Zoro #
G9872141
UPC #
-
Country of Origin
China

Dimensions

Diameter
90 in
Overall Diameter
7 1/2 ft

Details

Item
Laboratory Rotor
Lab Rotor Type
Fixed
For Use With
Microcentrifuges
Capacity - Lab Equipment
1 x 50mL
Series
GCM-24
Max. Speed - Lab Equipment
6,600 RPM
Maximum RCF
7000 x g
Lab Rotor Material
Aluminum
Adapters Included - Centrifuges
None
Capacity
(8) 1.5 mL, 2.0 mL
Adapters Included
None
Product Type
Rotor
Rotor Material
Aluminum
Rotor Type
Fixed
Relative Centrifugal Force - Maximum
7000 x g
Speed - Maximum
7,000 RPM
Compatible Product Type
Centrifuges

Description

Laboratory Rotor, Lab Rotor Type Fixed, Capacity - Lab Equipment 1 x 50mL, Lab Rotor Material Aluminum, Max. Speed - Lab Equipment 6,600 RPM, Diameter 90 in, Adapters Included None, For Use With Microcentrifuges, Maximum RCF 7000 x g, Series GCM-24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.