Zoro Homepage

Rotor, Fixed Type, (4) 8 x 0.2mL

  • Mfr # GCM-24-PCR

  • Zoro # G9871889


product price: $929.99
/ea
Free Shipping & Returns

Key Features

Capacity - Lab Equipment
(4) 8 x 0.2mL
For Use With
Microcentrifuges
Series
GCM-24
Lab Rotor Material
Aluminum
Lab Rotor Type
Fixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCM-24-PCR
Zoro #
G9871889
UPC #
-
Country of Origin
China

Dimensions

Diameter
173.4 in
Overall Diameter
14 1/2 ft

Details

Item
Laboratory Rotor
Capacity - Lab Equipment
(4) 8 x 0.2mL
For Use With
Microcentrifuges
Series
GCM-24
Lab Rotor Material
Aluminum
Lab Rotor Type
Fixed
Maximum RCF
21,380 x g
Max. Speed - Lab Equipment
15,000 RPM
Adapters Included - Centrifuges
None
Capacity
(4 x 8) 0.2 mL
Adapters Included
None
Product Type
Rotor
Compatible Product Type
Microcentrifuges
Speed - Maximum
15,000 RPM
Relative Centrifugal Force - Maximum
21,380 x g
Rotor Material
Aluminum
Rotor Type
Fixed

Description

Laboratory Rotor, Lab Rotor Type Fixed, Capacity - Lab Equipment (4) 8 x 0.2mL, Lab Rotor Material Aluminum, Max. Speed - Lab Equipment 15,000 RPM, Diameter 173.4 in, Adapters Included None, For Use With Microcentrifuges, Maximum RCF 21,380 x g, Series GCM-24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.