Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotor Risers, For GCC Series, PK12

  • Mfr # GCC-PLUG

  • Zoro # G9874695


product price: $29.19
/pk 12, $2.43/ea

Key Features

Color
Blue
For Use With
GCC Series Clinical Centrifuges
Material of Construction
Plastic
Capacity
5 mL, 7 mL, 10 mL
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCC-PLUG
Zoro #
G9874695
UPC #
-
Country of Origin
China

Details

Item
Rotor Risers
Color
Blue
For Use With
GCC Series Clinical Centrifuges
Material of Construction
Plastic
Capacity
5 mL, 7 mL, 10 mL
Material
Plastic
Product Type
Rotor Risers
Compatible Product Type
GCC Series Clinical Centrifuges

Description

Rotor Risers, Blue, For Use With GCC Series Clinical Centrifuges, Material of Construction Plastic, Capacity 5 mL, 7 mL, 10 mL, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.