
Rotor Sleeves, For GCC Series, PK12
Mfr # GCC-AD1
Zoro # G9874862
product price: $39.99
/pk 12, $3.33/eaKey Features
For Use With
GCC Series Clinical Centrifuges
Material of Construction
Plastic
Color
Blue
Capacity
5 mL, 7 mL, 10 mL
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GCC-AD1
Zoro #
G9874862
UPC #
-
Country of Origin
China
Details
Item
Rotor Sleeves
For Use With
GCC Series Clinical Centrifuges
Material of Construction
Plastic
Color
Blue
Capacity
5 mL, 7 mL, 10 mL
Material
Plastic
Compatible Product Type
GCC Series Clinical Centrifuges
Product Type
Rotor Sleeves
Description
Rotor Sleeves, Blue, For Use With GCC Series Clinical Centrifuges, Material of Construction Plastic, Capacity 5 mL, 7 mL, 10 mL, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.