Zoro Homepage

RV-Pette PRO, Repeat Volume Pipettor

  • Mfr # 143917

  • Zoro # G004985713


product price: $824.99
/ea
Free Shipping & Returns

Key Features

Length
2 in
Height
2 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
143917
Zoro #
G004985713
UPC #
-
Country of Origin
China

Dimensions

Length
2 in
Height
2 in
Width
12 in

Description

The light weight ergonomic design makes the RV-Pette Pro Repeat Volume Pipettor the right choice for efficient and comfortable pipetting during repeat dispensing procedures. Pipettor offers simple one hand adjustment of tip volume and dosing volumes. Accommodates 12 tip sizes and has 10 adjustments for 120 dispensing volume options and is compatible with tips from most manufacturers, including Eppendorf Combitips, Combitips Plus, and Combitips Advanced. Reliable and maintenance free design requires no batteries or charging and is manufactured to DIN EN ISO 8655 requirements to ensure accuracy and reliability.Efficient, Repeat Dispensing Accurate and Reliable Resistant to most chemicals
Shipping Weight: 2 lbs
Shipping Dimensions: 12.00 x 2.00 x 2.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.