Shop GLOBE SCIENTIFIC

Sampling Bottle, HDPE, 62 mm H, PK12

  • Mfr # 7060030AM
  • Zoro # G2122226

product price: 
$
26.15
/pk of 12, $2.18/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
36 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7060030AM
Zoro #
G2122226
UPC #
-
Country of Origin
India
Item
Sampling Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Sterile/Non-Sterile
Non-Sterile
Standards
FDA, RoHS
Labware Capacity - English
1 oz
Labware Clarity
Colored
Labware Body Color
Amber
Labware Closure Type
Screw On
Labware Closure Color
Amber
Glassware Class
Not Rated
Labware Closure Liner Design
Molded-In Seal Ring
Labware Nominal Capacity - Metric
30 mL
Bottle/Jar Shape
Round
Includes Closure
Yes
Labware Closure Liner Material
Unlined
Labware Nominal Capacity - English
1 oz
Labware Capacity - Metric
30 mL
Bottle/Jar Type
Sampling
Special Features
Resistant to Most Corrosives, Safe for Freezer Storage Down to -100 Degrees C
Labware Body Material
HDPE
Pre-Cleaned
None
Labware Closure Material
Polypropylene
Labware Basic Material
Plastic
Closure Type
Screw-On
Body Material
HDPE
Graduated
No
Closure Included
Yes
Capacity - Metric
30 mL
Nominal Capacity - Metric
30 mL
USP Specification
Type VI
Body Color
Amber
Nominal Capacity - English
1 oz
Closure Color
Amber
Capacity - English
1 fl oz
Basic Material
Plastic
Closure Liner Design
Molded-In Seal Ring
Closure Liner Material
Unlined
Bottle Type
Sampling
Individually Wrapped
Not Individually Wrapped
Numbers of Bottles Included
12
Front Closure
Screw-On

Dimensions

Diameter
36 mm
Screw Closure Size
20-415 mm
Labware Screw Closure Size
20-415 mm
Overall Height - Metric
62 mm
Mouth Size
Narrow
Body Diameter - Metric
36 mm
Neck Inside Diameter - Metric
14 mm
Minimum Screw Closure Size
20 mm

Description

Sampling Bottle, Body Color Amber, Body Material HDPE, Body Diameter - Metric 36 mm, Bottle Type Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 62 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 20-415 mm, Closure Color Amber, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.