Shop GLOBE SCIENTIFIC

Sampling Bottle, HDPE, 85 mm H, PK12

  • Mfr # 7060060
  • Zoro # G2122375

product price: 
$
15.49
/pk of 12, $1.29/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
41 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7060060
Zoro #
G2122375
UPC #
-
Country of Origin
India
Item
Sampling Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Sterile/Non-Sterile
Non-Sterile
Labware Basic Material
Plastic
Glassware Class
Not Rated
Bottle/Jar Shape
Round
Labware Capacity - Metric
60 mL
Labware Closure Liner Design
Molded-In Seal Ring
Bottle/Jar Type
Sampling
Labware Closure Color
Natural
Labware Body Color
Natural
Pre-Cleaned
None
Special Features
Resistant to Most Corrosives, Safe for Freezer Storage Down to -100 Degrees C
Labware Body Material
HDPE
Labware Capacity - English
2 oz
Labware Closure Type
Screw On
Includes Closure
Yes
Labware Closure Material
Polypropylene
Labware Nominal Capacity - English
2 oz
Labware Clarity
Translucent
Labware Nominal Capacity - Metric
60 mL
Labware Closure Liner Material
Unlined
Standards
FDA, RoHS
Nominal Capacity - Metric
60 mL
Body Material
HDPE
Closure Included
Yes
Capacity - English
2.02 fl oz
Clarity
Translucent
Closure Liner Design
Molded-In Seal Ring
Closure Type
Screw-On
Graduated
No
USP Specification
Type VI
Capacity - Metric
60 mL
Basic Material
Plastic
Closure Color
Colorless
Bottle Type
Sampling
Nominal Capacity - English
2 oz
Body Color
Natural
Closure Liner Material
Unlined
Numbers of Bottles Included
12
Individually Wrapped
Not Individually Wrapped
Front Closure
Screw-On

Dimensions

Diameter
41 mm
Labware Screw Closure Size
20-415 mm
Screw Closure Size
20-415 mm
Body Diameter - Metric
41 mm
Overall Height - Metric
85 mm
Mouth Size
Narrow
Neck Inside Diameter - Metric
14 mm
Minimum Screw Closure Size
20 mm

Description

Sampling Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 41 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2.02 fl oz, Overall Height - Metric 85 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 20-415 mm, Closure Color Colorless, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.