Sampling Bottle, LDPE, 170 mm H, PK12

  • Mfr # 7070500
  • Zoro # G2122759
product price: 
$
42.39
/pk of 12, $3.53/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
73 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7070500
Zoro #
G2122759
UPC #
-
Country of Origin
India
Item
Sampling Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Labware Closure Material
Polypropylene
Labware Nominal Capacity - Metric
500 mL
Labware Closure Type
Screw On
Labware Closure Liner Design
Molded-In Seal Ring
Labware Closure Liner Material
Unlined
Includes Closure
Yes
Labware Basic Material
Plastic
Special Features
Flexible and Impact Resistant
Labware Body Material
LDPE
Glassware Class
Not Rated
Bottle/Jar Shape
Round
Labware Capacity - Metric
500 mL
Labware Nominal Capacity - English
16.9 oz
Labware Closure Color
Natural
Sterile/Non-Sterile
Non-Sterile
Standards
FDA, RoHS
Labware Capacity - English
16.9 oz
Labware Body Color
Natural
Labware Clarity
Translucent
Bottle/Jar Type
Sampling
Pre-Cleaned
None
Bottle Type
Sampling
Closure Liner Design
Molded-In Seal Ring
Body Color
Natural
Closure Color
Colorless
Closure Type
Screw-On
Graduated
No
Basic Material
Plastic
USP Specification
Type VI
Clarity
Translucent
Nominal Capacity - English
16.9 oz
Capacity - English
16.9 fl oz
Closure Included
Yes
Body Material
LDPE
Capacity - Metric
500 mL
Closure Liner Material
Unlined
Nominal Capacity - Metric
500 mL
Numbers of Bottles Included
12
Individually Wrapped
Not Individually Wrapped
Front Closure
Screw-On

Dimensions

Diameter
73 mm
Screw Closure Size
28-415 mm
Labware Screw Closure Size
28-415 mm
Overall Height - Metric
170 mm
Neck Inside Diameter - Metric
21 mm
Mouth Size
Narrow
Minimum Screw Closure Size
28 mm
Body Diameter - Metric
73 mm

Description

Sampling Bottle, Body Color Natural, Body Material LDPE, Body Diameter - Metric 73 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 170 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 28-415 mm, Closure Color Colorless, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable

Ratings & reviews