Shop GLOBE SCIENTIFIC

Sampling Bottle, LDPE, 340 mm H

  • Mfr # 7074000
  • Zoro # G4285076

product price: 
$
30.79
/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
154 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7074000
Zoro #
G4285076
UPC #
-
Country of Origin
India
Item
Sampling Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Standards
FDA, RoHS
Labware Closure Color
Natural
Glassware Class
Not Rated
Labware Body Material
LDPE
Labware Capacity - English
135 oz
Bottle/Jar Type
Sampling
Labware Closure Type
Screw On
Sterile/Non-Sterile
Non-Sterile
Labware Basic Material
Plastic
Labware Closure Liner Design
Molded-In Seal Ring
Labware Capacity - Metric
4 L
Labware Nominal Capacity - English
135 oz
Special Features
4 Liter and 8 Liter Bottles Have an Integrated Shoulder Loop for Attaching and ID Tag, Flexible and Impact Resistant
Includes Closure
Yes
Labware Clarity
Translucent
Pre-Cleaned
None
Labware Closure Liner Material
Unlined
Labware Nominal Capacity - Metric
4 L
Labware Body Color
Natural
Bottle/Jar Shape
Round
Labware Closure Material
Polypropylene
Closure Color
Colorless
Closure Liner Material
Unlined
Nominal Capacity - Metric
4 L
Nominal Capacity - English
1.05 gal
Body Material
LDPE
Graduated
No
Capacity - Metric
4 L
Clarity
Translucent
Closure Type
Screw-On
Closure Included
Yes
Body Color
Natural
Closure Liner Design
Molded-In Seal Ring
Bottle Type
Sampling
Capacity - English
1.05 gal
USP Specification
Type VI
Basic Material
Plastic
Numbers of Bottles Included
1
Individually Wrapped
Not Individually Wrapped
Front Closure
Screw-On

Dimensions

Diameter
154 mm
Screw Closure Size
38-430 mm
Labware Screw Closure Size
38-430 mm
Neck Inside Diameter - Metric
26 mm
Mouth Size
Narrow
Overall Height - Metric
340 mm
Minimum Screw Closure Size
38 mm
Body Diameter - Metric
154 mm

Description

Sampling Bottle, Body Color Natural, Body Material LDPE, Body Diameter - Metric 154 mm, Bottle Type Sampling, Capacity - Metric 4 L, Capacity - English 1.05 gal, Overall Height - Metric 340 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-430 mm, Closure Color Colorless, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.