Shop GLOBE SCIENTIFIC

Sampling Bottle, LDPE, 415 mm H

  • Mfr # 7078000
  • Zoro # G4284726

product price: 
$
46.99
/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
195 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7078000
Zoro #
G4284726
UPC #
-
Country of Origin
India
Item
Sampling Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Labware Closure Material
Polypropylene
Standards
FDA, RoHS
Labware Capacity - English
256 oz
Labware Body Color
Natural
Special Features
4 Liter and 8 Liter Bottles Have an Integrated Shoulder Loop for Attaching and ID Tag, Flexible and Impact Resistant
Sterile/Non-Sterile
Non-Sterile
Glassware Class
Not Rated
Labware Basic Material
Plastic
Bottle/Jar Type
Sampling
Pre-Cleaned
None
Labware Closure Liner Design
Molded-In Seal Ring
Labware Capacity - Metric
8 L
Labware Closure Liner Material
Unlined
Labware Nominal Capacity - Metric
8 L
Labware Clarity
Translucent
Includes Closure
Yes
Labware Body Material
LDPE
Labware Nominal Capacity - English
256 oz
Bottle/Jar Shape
Round
Labware Closure Type
Screw On
Labware Closure Color
Natural
Capacity - English
2.11 gal
USP Specification
Type VI
Nominal Capacity - English
2 gal
Closure Liner Material
Unlined
Body Color
Natural
Closure Color
Colorless
Clarity
Translucent
Basic Material
Plastic
Bottle Type
Sampling
Closure Included
Yes
Closure Type
Screw-On
Closure Liner Design
Molded-In Seal Ring
Nominal Capacity - Metric
8 L
Capacity - Metric
8 L
Body Material
LDPE
Graduated
No
Individually Wrapped
Not Individually Wrapped
Numbers of Bottles Included
1
Front Closure
Screw-On

Dimensions

Diameter
195 mm
Labware Screw Closure Size
53-415 mm
Screw Closure Size
53-415 mm
Minimum Screw Closure Size
53 mm
Mouth Size
Narrow
Overall Height - Metric
415 mm
Body Diameter - Metric
195 mm
Neck Inside Diameter - Metric
39 mm

Description

Sampling Bottle, Body Color Natural, Body Material LDPE, Body Diameter - Metric 195 mm, Bottle Type Sampling, Capacity - Metric 8 L, Capacity - English 2.11 gal, Overall Height - Metric 415 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 53-415 mm, Closure Color Colorless, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.