Shop GLOBE SCIENTIFIC

Sampling Bottle, PP, 170mm H, PK12

  • Mfr # 7000500
  • Zoro # G2122813

product price: 
$
80.99
/pk of 12, $6.75/ea

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Diameter
73 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7000500
Zoro #
G2122813
UPC #
-
Country of Origin
India
Item
Sampling Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Labware Closure Liner Material
Unlined
Labware Closure Liner Design
Molded-In Seal Ring
Labware Closure Color
Natural
Labware Nominal Capacity - Metric
500 mL
Bottle/Jar Shape
Round
Glassware Class
Not Rated
Labware Body Material
Polypropylene
Labware Clarity
Translucent
Labware Body Color
Natural
Labware Capacity - Metric
500 mL
Labware Nominal Capacity - English
16.9 oz
Bottle/Jar Type
Sampling
Pre-Cleaned
None
Special Features
Chemical-Resistant, Resistant to Most Corrosives, Suitable for Autoclaving at 121 Degrees C (Including Cap)
Labware Closure Material
Polypropylene
Includes Closure
Yes
Standards
FDA, RoHS
Labware Closure Type
Screw On
Labware Capacity - English
16.9 oz
Labware Basic Material
Plastic
Sterile/Non-Sterile
Non-Sterile
Capacity - Metric
500 mL
Nominal Capacity - Metric
500 mL
Capacity - English
16.9 fl oz
Clarity
Translucent
Closure Type
Screw-On
Bottle Type
Sampling
Closure Included
Yes
Closure Liner Design
Molded-In Seal Ring
Basic Material
Plastic
Closure Color
Colorless
Body Material
Polypropylene
Closure Liner Material
Unlined
USP Specification
Type VI
Body Color
Natural
Nominal Capacity - English
16.9 oz
Graduated
No
Individually Wrapped
Not Individually Wrapped
Numbers of Bottles Included
12
Front Closure
Screw-On

Dimensions

Diameter
73 mm
Labware Screw Closure Size
53-415 mm
Screw Closure Size
53-415 mm
Body Diameter - Metric
73 mm
Minimum Screw Closure Size
53 mm
Neck Inside Diameter - Metric
44 mm
Mouth Size
Wide
Overall Height - Metric
170 mm

Description

Bottle, Body Color Natural, Body Material Polypropylene, Body Diameter - Metric 73 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 170 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 53-415 mm, Closure Color Natural, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.