Slide Box, 100 Place, Blue
Mfr # 513079B
Zoro # G7082168
product price: $9.49
/eaKey Features
Overall Length
8 in
Overall Width
7 in
Material
Plastic
Holds
3 in x 1 in Size Slides
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
513079B
Zoro #
G7082168
UPC #
-
Country of Origin
China
Dimensions
Overall Length
8 in
Overall Width
7 in
Depth
7 3/4 in
Height
1 3/4 in
Width
7 in
For Slide Length
75 mm
For Slide Width
25 mm
Details
Item
Microscope Slide Box
Material
Plastic
Holds
3 in x 1 in Size Slides
Color
Blue
Number of Slots
100
Product Type
Microscope Slide Box
Number of Compartments
100
Number of Slides/Slide Boxes Held
100
Description
Microscope Slide Box, Product Type Microscope Slide Box, Material Plastic, Overall Length 8 in, Overall Width 7 in, Size Not Applicable, Holds 3 in x 1 in Size Slides, Number of Slides/Slide Boxes Held 100, Number of Compartments 100, For Slide Length 75 mm, Includes Not Applicable, For Slide Width 25 mm, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.