Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slide Box, 12 Place, Dark Gray

  • Mfr # 513072G

  • Zoro # G7081921


product price: $3.35
/ea

Key Features

Overall Width
2.25 in
Overall Length
3.25 in
Height
1 3/4 in
Depth
3 1/4 in
Holds
3 in x 1 in Size Slides
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
513072G
Zoro #
G7081921
UPC #
-
Country of Origin
China

Dimensions

Overall Width
2.25 in
Overall Length
3.25 in
Height
1 3/4 in
Depth
3 1/4 in
Width
2 1/4 in
For Slide Length
75 mm
For Slide Width
25 mm

Details

Item
Microscope Slide Box
Holds
3 in x 1 in Size Slides
Material
Plastic
Number of Slots
12
Color
Dark Gray
Product Type
Microscope Slide Box
Number of Compartments
12
Number of Slides/Slide Boxes Held
12

Description

Microscope Slide Box, Product Type Microscope Slide Box, Material Plastic, Overall Length 3.25 in, Overall Width 2.25 in, Size Not Applicable, Holds 3 in x 1 in Size Slides, Number of Slides/Slide Boxes Held 12, Number of Compartments 12, For Slide Length 75 mm, Includes Not Applicable, For Slide Width 25 mm, Color Dark Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.