Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slide Box, 25 Place, Gray

  • Mfr # 513075A

  • Zoro # G7082000


product price: $4.19
/ea
Sold in multiples of 3 for $12.57

Key Features

Overall Width
3.25 in
Overall Length
3.75 in
Holds
3 in x 1 in Size Slides
Color
Gray
Number of Slots
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
513075A
Zoro #
G7082000
UPC #
-
Country of Origin
China

Dimensions

Overall Width
3.25 in
Overall Length
3.75 in
Width
3 1/4 in
Depth
4 in
Height
1 3/4 in
For Slide Width
25 mm
For Slide Length
75 mm

Details

Item
Microscope Slide Box
Holds
3 in x 1 in Size Slides
Color
Gray
Number of Slots
25
Material
Plastic
Product Type
Microscope Slide Box
Number of Compartments
25
Number of Slides/Slide Boxes Held
25

Description

Microscope Slide Box, Product Type Microscope Slide Box, Material Plastic, Overall Length 3.75 in, Overall Width 3.25 in, Size Not Applicable, Holds 3 in x 1 in Size Slides, Number of Slides/Slide Boxes Held 25, Number of Compartments 25, For Slide Length 75 mm, Includes Not Applicable, For Slide Width 25 mm, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.