Zoro Homepage

Slide Box, 50 Place, PK5

  • Mfr # 513077AST

  • Zoro # G7082159


product price: $33.29
/pk 5, $6.66/ea

Key Features

Overall Length
8 in
Overall Width
3.75 in
Depth
7 3/4 in
Color
Assorted
Number of Slots
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
513077AST
Zoro #
G7082159
UPC #
-
Country of Origin
China

Dimensions

Overall Length
8 in
Overall Width
3.75 in
Depth
7 3/4 in
Width
3 3/4 in
Height
1 3/4 in
For Slide Width
25 mm
For Slide Length
75 mm

Details

Item
Microscope Slide Box
Color
Assorted
Number of Slots
50
Material
Plastic
Holds
3 in x 1 in Size Slides
Product Type
Microscope Slide Box
Number of Compartments
50
Number of Slides/Slide Boxes Held
50

Description

Microscope Slide Box, Product Type Microscope Slide Box, Material Plastic, Overall Length 8 in, Overall Width 3.75 in, Size Not Applicable, Holds 3 in x 1 in Size Slides, Number of Slides/Slide Boxes Held 50, Number of Compartments 50, For Slide Length 75 mm, Includes Not Applicable, For Slide Width 25 mm, Color Assorted, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.