Slide Draining Tray, Abs, Blue, PK12
Mfr # 513252B
Zoro # G7085817
product price: $59.79
/pk 12, $4.98/eaKey Features
Overall Length
240 mm
Overall Width
85 mm
Includes
Hinged Lid
Holds
(200) Slides
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
513252B
Zoro #
G7085817
UPC #
-
Country of Origin
India
Dimensions
Overall Length
240 mm
Overall Width
85 mm
Size
240 x 85 x 95 mm
For Slide Width
25 mm
For Slide Length
75 mm
Details
Item
Slide Tray
Includes
Hinged Lid
Holds
(200) Slides
Material
Plastic
Color
Blue
Number of Compartments
100
Product Type
Microscope Slide Draining Tray
Number of Slides/Slide Boxes Held
200
Description
Slide Tray, Product Type Microscope Slide Draining Tray, Material Plastic, Overall Length 240 mm, Overall Width 85 mm, Size 240 x 85 x 95 mm, Holds (200) Slides, Number of Slides/Slide Boxes Held 200, Number of Compartments 100, For Slide Length 75 mm, Includes Hinged Lid, For Slide Width 25 mm, Color Blue, Standards Not Applicable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.