Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slide File Folder Clear Hinged Lid, PK12

  • Mfr # 513029B

  • Zoro # G7085911


product price: $215.99
/pk 12, $18.00/ea
Free Shipping & Returns

Key Features

Overall Width
197 mm
Overall Length
292 mm
Number of Compartments
20
Size
292 x 197 mm
Holds
(20) Slides
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
513029B
Zoro #
G7085911
UPC #
-
Country of Origin
India

Dimensions

Overall Width
197 mm
Overall Length
292 mm
Size
292 x 197 mm
For Slide Length
75 mm
For Slide Width
25 mm

Details

Item
Slide Holder
Number of Compartments
20
Holds
(20) Slides
Color
Blue
Material
Polystyrene
Product Type
Microscope Slide File
Number of Slides/Slide Boxes Held
20

Description

Slide Holder, Product Type Microscope Slide File, Material Polystyrene, Overall Length 292 mm, Overall Width 197 mm, Size 292 x 197 mm, Holds (20) Slides, Number of Slides/Slide Boxes Held 20, Number of Compartments 20, For Slide Length 75 mm, Includes Not Applicable, For Slide Width 25 mm, Color Blue, Standards Not Applicable, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.