Slide File Folder Clear Hinged Lid, PK12
Mfr # 513029Y
Zoro # G7085902
product price: $193.99
/pk 12, $16.17/ea
Free Shipping & Returns
Key Features
Overall Width
197 mm
Overall Length
292 mm
Number of Compartments
20
Size
292 x 197 mm
Material
Polystyrene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
513029Y
Zoro #
G7085902
UPC #
-
Country of Origin
India
Dimensions
Overall Width
197 mm
Overall Length
292 mm
Size
292 x 197 mm
For Slide Width
25 mm
For Slide Length
75 mm
Details
Item
Slide Holder
Number of Compartments
20
Material
Polystyrene
Color
Yellow
Holds
(20) Slides
Product Type
Microscope Slide File
Number of Slides/Slide Boxes Held
20
Description
Slide Holder, Product Type Microscope Slide File, Material Polystyrene, Overall Length 292 mm, Overall Width 197 mm, Size 292 x 197 mm, Holds (20) Slides, Number of Slides/Slide Boxes Held 20, Number of Compartments 20, For Slide Length 75 mm, Includes Not Applicable, For Slide Width 25 mm, Color Yellow, Standards Not Applicable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.