Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slide Holder, 292 x 197 mm, White

  • Mfr # 513029W-1

  • Zoro # G4326972


product price: $19.19
/ea

Key Features

Material
Polystyrene
Holds
(20) Slides
Color
White
Number of Compartments
20
Size
292 x 197 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
513029W-1
Zoro #
G4326972
UPC #
-
Country of Origin
India

Dimensions

Size
292 x 197 mm
Overall Length
292 mm
For Slide Width
25 mm
Overall Width
197 mm
For Slide Length
75 mm

Details

Material
Polystyrene
Holds
(20) Slides
Item
Slide Holder
Color
White
Number of Compartments
20
Product Type
Microscope Slide File
Number of Slides/Slide Boxes Held
20

Description

Slide Holder, Product Type Microscope Slide File, Material Polystyrene, Overall Length 292 mm, Overall Width 197 mm, Size 292 x 197 mm, Holds (20) Slides, Number of Slides/Slide Boxes Held 20, Number of Compartments 20, For Slide Length 75 mm, Includes Not Applicable, For Slide Width 25 mm, Color White, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.