Zoro Homepage

Slide Storage Box/Lid, Tray, Blue, PK6

  • Mfr # 513250B

  • Zoro # G7085832


product price: $87.99
/pk 6, $14.67/ea
Free Shipping & Returns

Key Features

Overall Length
240 mm
Overall Width
3.25 in
Height
3 1/2 in
Depth
9 1/4 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
513250B
Zoro #
G7085832
UPC #
-
Country of Origin
India

Dimensions

Overall Length
240 mm
Overall Width
3.25 in
Height
3 1/2 in
Depth
9 1/4 in
Width
3 1/4 in
For Slide Length
75 mm
For Slide Width
25 mm

Details

Item
Microscope Slide Box
Color
Blue
Material
Plastic
Holds
3 in x 1 in Size Slides
Number of Slots
200
Product Type
Microscope Slide Box
Number of Compartments
200
Number of Slides/Slide Boxes Held
200

Description

Microscope Slide Box, Product Type Microscope Slide Box, Material Plastic, Overall Length 240 mm, Overall Width 3.25 in, Size Not Applicable, Holds 3 in x 1 in Size Slides, Number of Slides/Slide Boxes Held 200, Number of Compartments 200, For Slide Length 75 mm, Includes Not Applicable, For Slide Width 25 mm, Color Blue, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.