Zoro Homepage

Slide Tray, 240 x 85 x 95 mm, White

  • Mfr # 513252W-1

  • Zoro # G4282687


product price: $7.79
/ea
Sold in multiples of 2 for $15.58

Key Features

Holds
(200) Slides
Color
White
Material
Plastic
Number of Compartments
100
Size
240 x 85 x 95 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
513252W-1
Zoro #
G4282687
UPC #
-
Country of Origin
India

Dimensions

Size
240 x 85 x 95 mm
Overall Width
85 mm
For Slide Width
25 mm
For Slide Length
75 mm
Overall Length
240 mm

Details

Item
Slide Tray
Holds
(200) Slides
Color
White
Material
Plastic
Number of Compartments
100
Product Type
Microscope Slide Draining Tray
Includes
Hinged Lid
Number of Slides/Slide Boxes Held
200

Description

Slide Tray, Product Type Microscope Slide Draining Tray, Material Plastic, Overall Length 240 mm, Overall Width 85 mm, Size 240 x 85 x 95 mm, Holds (200) Slides, Number of Slides/Slide Boxes Held 200, Number of Compartments 100, For Slide Length 75 mm, Includes Hinged Lid, For Slide Width 25 mm, Color White, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.