Snap Cap, Blue, Polyethylene, PK1000
Mfr # 113146B
Zoro # G5692779
product price: $23.99
/pk 1000, $0.02/eaKey Features
Closure Material
Polyethylene
Autoclavable
No
Diameter
13 mm
Material of Construction
Polyethylene
Labware Closure Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
113146B
Zoro #
G5692779
UPC #
-
Country of Origin
China
Dimensions
Diameter
13 mm
Details
Item
Cap
Closure Material
Polyethylene
Autoclavable
No
Material of Construction
Polyethylene
Labware Closure Material
Polyethylene
Liner
None
Color
Blue
Labware Closure Type
Snap On
Labware Closure Color
Blue
Special Features
Allows Tubes to be Stacked Closely in Racks with The Easily Removable One Thumb Tab
Standards
FDA
Septa Included
No
Vented
No
Product Type
Snap Cap
Closure Liner Material
Unlined
Closure Type
Snap On
Closure Color
Blue
Description
Cap, Diameter 13 mm, Screw Closure Size Not Applicable, Closure Material Polyethylene, Product Type Snap Cap, Closure Color Blue, Closure Liner Material Unlined, Closure Type Snap On, Autoclavable No, Septa Included No, Vented No, Mouth Size Not Applicable, Standards FDA, Special Features Allows Tubes to be Stacked Closely in Racks with The Easily Removable One Thumb Tab, Closure Liner Design Not Applicable, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.