Zoro Homepage

Snap Cap, Clear, Polyethylene, PK1000

  • Mfr # 118120

  • Zoro # G5692386


product price: $41.79
/pk 1000, $0.04/ea

Key Features

Closure Material
LDPE
Autoclavable
No
Diameter
12 mm
Labware Closure Material
Polyethylene
Liner
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118120
Zoro #
G5692386
UPC #
-
Country of Origin
China

Dimensions

Diameter
12 mm

Details

Item
Closure
Closure Material
LDPE
Autoclavable
No
Labware Closure Material
Polyethylene
Liner
None
Color
clear
Material of Construction
Polyethylene
Labware Closure Type
Snap On
Labware Closure Color
White Clear
Special Features
Specially Designed to Provide Aerobic or Anaerobic Storage of Culture Samples
Septa Included
No
Vented
No
Closure Type
Snap On
Closure Liner Material
Unlined
Closure Color
Clear
Product Type
Dual Position Snap Cap

Description

Closure, Diameter 12 mm, Screw Closure Size Not Applicable, Closure Material LDPE, Product Type Dual Position Snap Cap, Closure Color Clear, Closure Liner Material Unlined, Closure Type Snap On, Autoclavable No, Septa Included No, Vented No, Mouth Size Not Applicable, Standards Not Applicable, Special Features Specially Designed to Provide Aerobic or Anaerobic Storage of Culture Samples, Closure Liner Design Not Applicable, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.