Snap Cap, Gray, Polyethylene, PK1000
Mfr # 113148A
Zoro # G5692709
product price: $25.79
/pk 1000, $0.03/eaKey Features
Closure Material
Polyethylene
Autoclavable
No
Diameter
16 mm
Color
Gray
Liner
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
113148A
Zoro #
G5692709
UPC #
-
Country of Origin
China
Dimensions
Diameter
16 mm
Details
Item
Cap
Closure Material
Polyethylene
Autoclavable
No
Color
Gray
Liner
None
Material of Construction
Polyethylene
Labware Closure Color
Gray
Labware Closure Material
Polyethylene
Labware Closure Type
Snap On
Special Features
Allows Tubes to be Stacked Closely in Racks with The Easily Removable One Thumb Tab
Standards
FDA
Closure Type
Snap On
Closure Liner Material
Unlined
Product Type
Snap Cap
Septa Included
No
Closure Color
Gray
Vented
No
Description
Cap, Diameter 16 mm, Screw Closure Size Not Applicable, Closure Material Polyethylene, Product Type Snap Cap, Closure Color Gray, Closure Liner Material Unlined, Closure Type Snap On, Autoclavable No, Septa Included No, Vented No, Mouth Size Not Applicable, Standards FDA, Special Features Allows Tubes to be Stacked Closely in Racks with The Easily Removable One Thumb Tab, Closure Liner Design Not Applicable, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.