Snap Cap, Green, Polyethylene, PK1000
Mfr # 113148G
Zoro # G5692675
product price: $23.29
/pk 1000, $0.02/eaKey Features
Closure Material
Polyethylene
Autoclavable
No
Diameter
16 mm
Color
Green
Material of Construction
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
113148G
Zoro #
G5692675
UPC #
-
Country of Origin
China
Dimensions
Diameter
16 mm
Details
Item
Cap
Closure Material
Polyethylene
Autoclavable
No
Color
Green
Material of Construction
Polyethylene
Labware Closure Material
Polyethylene
Labware Closure Color
Green
Liner
None
Labware Closure Type
Snap On
Standards
FDA
Special Features
Allows Tubes to be Stacked Closely in Racks with The Easily Removable One Thumb Tab
Product Type
Snap Cap
Closure Type
Snap On
Closure Liner Material
Unlined
Vented
No
Septa Included
No
Closure Color
Green
Description
Cap, Diameter 16 mm, Screw Closure Size Not Applicable, Closure Material Polyethylene, Product Type Snap Cap, Closure Color Green, Closure Liner Material Unlined, Closure Type Snap On, Autoclavable No, Septa Included No, Vented No, Mouth Size Not Applicable, Standards FDA, Special Features Allows Tubes to be Stacked Closely in Racks with The Easily Removable One Thumb Tab, Closure Liner Design Not Applicable, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.