Zoro Homepage

Snap Cap, Lavender, Polyethylene, PK1000

  • Mfr # 113146L

  • Zoro # G5692745


product price: $22.69
/pk 1000, $0.02/ea

Key Features

Closure Material
Polyethylene
Autoclavable
No
Diameter
13 mm
Color
Lavender
Liner
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113146L
Zoro #
G5692745
UPC #
-
Country of Origin
China

Dimensions

Diameter
13 mm

Details

Item
Cap
Closure Material
Polyethylene
Autoclavable
No
Color
Lavender
Liner
None
Labware Closure Type
Snap On
Labware Closure Material
Polyethylene
Labware Closure Color
Purple
Material of Construction
Polyethylene
Standards
FDA
Special Features
Allows Tubes to be Stacked Closely in Racks with The Easily Removable One Thumb Tab
Closure Liner Material
Unlined
Closure Type
Snap On
Closure Color
Purple
Septa Included
No
Vented
No
Product Type
Snap Cap

Description

Cap, Diameter 13 mm, Screw Closure Size Not Applicable, Closure Material Polyethylene, Product Type Snap Cap, Closure Color Purple, Closure Liner Material Unlined, Closure Type Snap On, Autoclavable No, Septa Included No, Vented No, Mouth Size Not Applicable, Standards FDA, Special Features Allows Tubes to be Stacked Closely in Racks with The Easily Removable One Thumb Tab, Closure Liner Design Not Applicable, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.