Snap Cap, Polyethylene, Red, PK1000
Mfr # 113148R
Zoro # G5692657
product price: $22.79
/pk 1000, $0.02/eaKey Features
Closure Material
Polyethylene
Autoclavable
No
Diameter
16 mm
Labware Closure Material
Polyethylene
Material of Construction
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
113148R
Zoro #
G5692657
UPC #
-
Country of Origin
China
Dimensions
Diameter
16 mm
Details
Item
Cap
Closure Material
Polyethylene
Autoclavable
No
Labware Closure Material
Polyethylene
Material of Construction
Polyethylene
Color
Red
Labware Closure Type
Snap On
Liner
None
Labware Closure Color
Red
Standards
FDA
Special Features
Allows Tubes to be Stacked Closely in Racks with The Easily Removable One Thumb Tab
Closure Color
Red
Closure Liner Material
Unlined
Vented
No
Closure Type
Snap On
Septa Included
No
Product Type
Snap Cap
Description
Cap, Diameter 16 mm, Screw Closure Size Not Applicable, Closure Material Polyethylene, Product Type Snap Cap, Closure Color Red, Closure Liner Material Unlined, Closure Type Snap On, Autoclavable No, Septa Included No, Vented No, Mouth Size Not Applicable, Standards FDA, Special Features Allows Tubes to be Stacked Closely in Racks with The Easily Removable One Thumb Tab, Closure Liner Design Not Applicable, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.