Zoro Homepage

Specimen Container, 5 oz., PK300

  • Mfr # 5917

  • Zoro # G2382628


product price: $128.99
/pk 300, $0.43/ea
Free Shipping & Returns

Key Features

Closure Material
Polyethylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Diameter
72.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5917
Zoro #
G2382628
UPC #
-
Country of Origin
China

Dimensions

Diameter
72.7 mm
Depth
66.3mm
Width
63.9mm
Labware Depth - Metric
66.3 mm
Height
67.5mm
Labware Height - Metric
67.5 mm
Labware Width - Metric
63.9 mm
Labware Height - English
2.65 in
Body Diameter - Metric
72.7 mm
Overall Width - Metric
63.9 mm
Overall Height - Metric
67.5 mm
Mouth Size
Wide

Details

Item
Specimen Container
Closure Material
Polyethylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Capacity
5 oz.
Labware Nominal Capacity - Metric
145 mL
Labware Clarity
Transparent
Labware Capacity - English
5 oz
Labware Body Color
White
Labware Nominal Capacity - English
5 oz
Sterile/Non-Sterile
Non-Sterile
Labware Body Material
Polypropylene
Graduation Range
10 to 150 mL
Labware Closure Liner Material
Polyethylene
Labware Capacity - Metric
145 mL
Pre-Cleaned
None
Labware Closure Type
Snap On
Labware Basic Material
Plastic
Graduation Subdivisions
10 mL
Labware Closure Color
White Clear
Labware Closure Material
Polyethylene (PE)
Special Features
Leak Resistant
Graduated
Yes
Body Color
White
Jar Type
Sampling
Capacity - English
5 fl oz
Body Material
Polypropylene
Nominal Capacity - English
5 oz
Clarity
Transparent
Closure Included
Yes
Capacity - Metric
147 mL
Closure Type
Screw On
Numbers of Jars Included
300
Nominal Capacity - Metric
145 mL
Closure Color
White
Closure Liner Material
Polyethylene
Basic Material
Plastic

Description

Specimen Container, Capacity - Metric 147 mL, Capacity - English 5 fl oz, Closure Included Yes, Closure Liner Material Polyethylene, Body Diameter - Metric 72.7 mm, Body Material Polypropylene, Overall Height - Metric 67.5 mm, Pre-Cleaned None, Screw Closure Size Not Applicable, Autoclavable Yes, Closure Type Screw On, Closure Material Polyethylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color White, Mouth Size Wide, Jar Type Sampling, Clarity Transparent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.