Storage Rack, Neutral, Accessory, PK10
Mfr # 150010
Zoro # G5691205
product price: $28.99
/pk 10, $2.90/eaKey Features
Material
Plastic
Color
Natural
Height
40 mm
Type
Accessory
Packaging
Autoclavable Polypropylene Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
150010
Zoro #
G5691205
UPC #
-
Country of Origin
India
Dimensions
Height
40 mm
Overall Height
15 3/4 in
Details
Material
Plastic
Color
Natural
Item
Storage Rack
Type
Accessory
Packaging
Autoclavable Polypropylene Box
Material of Construction
Plastic
For Use With
10uL Pipette Tips
Compatible Product Type
10uL Pipette Tips
Product Type
Storage Rack
Description
Storage Rack, Accessory, Material of Construction Plastic, Height 40 mm, Color Natural, For Use With 10uL Pipette Tips, Autoclavable Polypropylene Box Packaging, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.