Zoro Homepage

Storage Rack, Neutral, Accessory, PK10

  • Mfr # 150012

  • Zoro # G5691196


product price: $26.19
/pk 10, $2.62/ea

Key Features

Material
Plastic
Color
Natural
Packaging
Autoclavable Polypropylene Box
For Use With
200uL Pipette Tips
Material of Construction
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150012
Zoro #
G5691196
UPC #
-
Country of Origin
India

Dimensions

Height
40 mm
Overall Height
15 3/4 in

Details

Material
Plastic
Color
Natural
Packaging
Autoclavable Polypropylene Box
For Use With
200uL Pipette Tips
Material of Construction
Plastic
Type
Accessory
Item
Storage Rack
Compatible Product Type
200uL Pipette Tips
Product Type
Storage Rack

Description

Storage Rack, Accessory, Material of Construction Plastic, Height 40 mm, Color Natural, For Use With 200uL Pipette Tips, Autoclavable Polypropylene Box Packaging, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.