Zoro Homepage

Syringe, 12 mL, Straight/Curved Trans, PK50

  • Mfr # 159014

  • Zoro # G802015872


product price: $40.79
/pk 50, $0.82/ea

Key Features

Material
Polyethylene, Polypropylene
Capacity
12 mL
Color
Clear
Type
Hand Operated
Gauge
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
159014
Zoro #
G802015872
UPC #
00840095644969
Country of Origin
China

Details

Item
Transfer Syringe
Material
Polyethylene, Polypropylene
Capacity
12 mL
Color
Clear
Type
Hand Operated
Gauge
14
Tip Material
Polypropylene
Body Material
Polypropylene
For Use With
Fluids
Replaceable Tip
No
Reusable
Disposable
Includes Needles
No
Capacity - English
0.4 fl oz
Capacity - Metric
12 mL
Needle Type
Cemented
Includes Graduations
Yes
Barrel Material
Polypropylene
Compatible Needles
Curved Needles, Straight Needles
Plunger Material
Polypropylene
Individually Packaged
No
Syringe Type
Straight and Curved Transfer

Description

Transfer Syringe, Capacity - Metric 12 mL, Syringe Type Straight and Curved Transfer, Barrel Material Polypropylene, Tip Material Polypropylene, Replaceable Tip No, Compatible Needles Curved Needles, Straight Needles, Capacity - English 0.4 fl oz, Includes Needles No, Includes Graduations Yes, Plunger Material Polypropylene, Needle Type Cemented, Needle Point Style Not Applicable, Gauge 14, Individually Packaged No, Reusable Disposable, Attachment Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.