Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Syringe Filter, 13 mm Dia, 10 mL, PK100

  • Mfr # SF-PTFE-2213

  • Zoro # G403673730


product price: $107.06
/pk 100, $1.07/ea
Free Shipping & Returns

Key Features

Max. Pressure
87 psi
Outlet Connection
Male Luer Slip
Pore Size
0.22 um
Housing Dia.
13 mm
Housing Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-PTFE-2213
Zoro #
G403673730
UPC #
04032051324848
Country of Origin
China

Dimensions

Pore Size
0.22 um
Housing Dia.
13 mm
Membrane Dia.
13 mm
Membrane Diameter
13 mm
Housing Diameter
13 mm

Details

Item
Syringe Filter
Max. Pressure
87 psi
Outlet Connection
Male Luer Slip
Housing Material
Polypropylene
For Use With
Aqueous and Organic Samples
Product Type
Syringe Filter
Inlet Connection
Female Luer Lock
Filter Material
PTFE
Capacity
10 mL
Inlet Connection Gender
Female
Inlet Connection Type
Female Luer Lock
Maximum Operating Pressure - Metric
5.99 bar
Outlet Connection Gender
Male
Maximum Capacity
10 mL
Sterile/Non-Sterile
Non-Sterile
Outlet Connection Type
Male Luer Slip
Standards
ISO 9001
Autoclavable
No
Maximum Operating Pressure - English
87 psi
Compatible Product Type
Female Luer Lock Inlet, Male Luer Slip Outlet

Description

Syringe Filter, Product Type Syringe Filter, Maximum Capacity 10 mL, Housing Diameter 13 mm, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter 13 mm, Maximum Operating Pressure - English 87 psi, Maximum Operating Pressure - Metric 5.99 bar, Sterile/Non-Sterile Non-Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 0.22 um, Filter Material PTFE, Compatible Product Type Female Luer Lock Inlet, Male Luer Slip Outlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.