Zoro Homepage

Syringe Filter, 13 mm Dia, 10 mL, PK50

  • Mfr # SF-NYLN-2213-S

  • Zoro # G003673758


product price: $52.99
/pk 50, $1.06/ea

Key Features

For Use With
Aqueous and Organic Samples
Housing Material
Polypropylene
Filter Material
Nylon
Pore Size
0.22 um
Outlet Connection
Male Luer Slip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-NYLN-2213-S
Zoro #
G003673758
UPC #
00840095659635
Country of Origin
China

Dimensions

Pore Size
0.22 um
Housing Dia.
13 mm
Membrane Dia.
13 mm
Membrane Diameter
13 mm
Housing Diameter
13 mm

Details

Item
Syringe Filter
For Use With
Aqueous and Organic Samples
Housing Material
Polypropylene
Filter Material
Nylon
Outlet Connection
Male Luer Slip
Max. Pressure
87 psi
Inlet Connection
Female Luer Lock
Product Type
Syringe Filter
Capacity
10 mL
Compatible Product Type
Female Luer Lock Inlet, Male Luer Slip Outlet
Outlet Connection Type
Male Luer Slip
Inlet Connection Gender
Female
Maximum Capacity
10 mL
Maximum Operating Pressure - Metric
5.99 bar
Sterile/Non-Sterile
Sterile
Maximum Operating Pressure - English
87 psi
Autoclavable
No
Inlet Connection Type
Female Luer Lock
Outlet Connection Gender
Male
Standards
ISO 9001

Description

Syringe Filter, Product Type Syringe Filter, Maximum Capacity 10 mL, Housing Diameter 13 mm, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter 13 mm, Maximum Operating Pressure - English 87 psi, Maximum Operating Pressure - Metric 5.99 bar, Sterile/Non-Sterile Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 0.22 um, Filter Material Nylon, Compatible Product Type Female Luer Lock Inlet, Male Luer Slip Outlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.