Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Syringe Filter, 30 mm Dia, 100 mL, PK100

  • Mfr # SF-PTFE-4530

  • Zoro # G303673755


product price: $177.99
/pk 100, $1.78/ea
Free Shipping & Returns

Key Features

Outlet Connection
Male Luer Slip
Inlet Connection
Female Luer Lock
Housing Dia.
30 mm
Max. Pressure
87 psi
Filter Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-PTFE-4530
Zoro #
G303673755
UPC #
00840095658911
Country of Origin
China

Dimensions

Housing Dia.
30 mm
Pore Size
0.45 um
Membrane Dia.
30 mm
Housing Diameter
30 mm
Membrane Diameter
30 mm

Details

Item
Syringe Filter
Outlet Connection
Male Luer Slip
Inlet Connection
Female Luer Lock
Max. Pressure
87 psi
Filter Material
PTFE
Housing Material
Polypropylene
For Use With
Aqueous and Organic Samples
Product Type
Syringe Filter
Capacity
100 mL
Maximum Capacity
100 mL
Compatible Product Type
Female Luer Lock Inlet, Male Luer Slip Outlet
Sterile/Non-Sterile
Non-Sterile
Inlet Connection Gender
Female
Outlet Connection Type
Male Luer Slip
Autoclavable
No
Standards
ISO 9001
Maximum Operating Pressure - Metric
5.99 bar
Maximum Operating Pressure - English
87 psi
Outlet Connection Gender
Male
Inlet Connection Type
Female Luer Lock

Description

Syringe Filter, Product Type Syringe Filter, Maximum Capacity 100 mL, Housing Diameter 30 mm, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter 30 mm, Maximum Operating Pressure - English 87 psi, Maximum Operating Pressure - Metric 5.99 bar, Sterile/Non-Sterile Non-Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 0.45 um, Filter Material PTFE, Compatible Product Type Female Luer Lock Inlet, Male Luer Slip Outlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.