Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Syringe Filter, 30 mm Dia, 100 mL, PK100

  • Mfr # SF-PVDF-H-4530

  • Zoro # G103673733


product price: $141.99
/pk 100, $1.42/ea
Free Shipping & Returns

Key Features

Product Type
Syringe Filter
Pore Size
0.45 um
Housing Dia.
30 mm
For Use With
Aqueous and Organic Samples
Outlet Connection
Male Luer Slip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-PVDF-H-4530
Zoro #
G103673733
UPC #
00840095659482
Country of Origin
China

Dimensions

Pore Size
0.45 um
Housing Dia.
30 mm
Membrane Dia.
30 mm
Housing Diameter
30 mm
Membrane Diameter
30 mm

Details

Item
Syringe Filter
Product Type
Syringe Filter
For Use With
Aqueous and Organic Samples
Outlet Connection
Male Luer Slip
Housing Material
Polypropylene
Filter Material
PVDF
Max. Pressure
87 psi
Inlet Connection
Female Luer Lock
Capacity
100 mL
Maximum Capacity
100 mL
Autoclavable
No
Sterile/Non-Sterile
Non-Sterile
Maximum Operating Pressure - Metric
5.99 bar
Outlet Connection Type
Male Luer Slip
Inlet Connection Type
Female Luer Lock
Inlet Connection Gender
Female
Standards
ISO 9001
Maximum Operating Pressure - English
87 psi
Compatible Product Type
Female Luer Lock Inlet, Male Luer Slip Outlet
Outlet Connection Gender
Male

Description

Syringe Filter, Product Type Syringe Filter, Maximum Capacity 100 mL, Housing Diameter 30 mm, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter 30 mm, Maximum Operating Pressure - English 87 psi, Maximum Operating Pressure - Metric 5.99 bar, Sterile/Non-Sterile Non-Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 0.45 um, Filter Material PVDF, Compatible Product Type Female Luer Lock Inlet, Male Luer Slip Outlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.