Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Syringe Filter, 30 mm Dia, 100 mL, PK50

  • Mfr # SF-SFCA-2230-S

  • Zoro # G903673735


product price: $106.99
/pk 50, $2.14/ea
Free Shipping & Returns

Key Features

For Use With
Cell Culture Media and Serum
Max. Pressure
87 psi
Filter Material
SFCA
Outlet Connection
Male Luer Slip
Housing Dia.
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-SFCA-2230-S
Zoro #
G903673735
UPC #
00840095659222
Country of Origin
China

Dimensions

Housing Dia.
30 mm
Pore Size
0.22 um
Membrane Dia.
30 mm
Membrane Diameter
30 mm
Housing Diameter
30 mm

Details

Item
Syringe Filter
For Use With
Cell Culture Media and Serum
Max. Pressure
87 psi
Filter Material
SFCA
Outlet Connection
Male Luer Slip
Product Type
Syringe Filter
Housing Material
Polypropylene
Inlet Connection
Female Luer Lock
Capacity
100 mL
Maximum Operating Pressure - Metric
5.99 bar
Inlet Connection Type
Female Luer Lock
Compatible Product Type
Female Luer Lock Inlet, Male Luer Slip Outlet
Inlet Connection Gender
Female
Outlet Connection Gender
Male
Maximum Operating Pressure - English
87 psi
Autoclavable
No
Maximum Capacity
100 mL
Standards
ISO 9001
Sterile/Non-Sterile
Sterile
Outlet Connection Type
Male Luer Slip

Description

Syringe Filter, Product Type Syringe Filter, Maximum Capacity 100 mL, Housing Diameter 30 mm, Outlet Connection Gender Male, Outlet Connection Type Male Luer Slip, Membrane Diameter 30 mm, Maximum Operating Pressure - English 87 psi, Maximum Operating Pressure - Metric 5.99 bar, Sterile/Non-Sterile Sterile, Inlet Connection Gender Female, Inlet Connection Type Female Luer Lock, Pore Size 0.22 um, Filter Material SFCA, Compatible Product Type Female Luer Lock Inlet, Male Luer Slip Outlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.