Test Tube, 0.62 in Dia, White, PK1000

  • Mfr # 6101C
  • Zoro # G5693567
product price: 
$
193.99
/pk of 1000, $0.19/ea
Free Shipping & Returns

Key Features

For Use With
Safe Storage and Transport of Biological Materials
Labware Body Material
Polypropylene
Labware Nominal Capacity - English
0.17 oz
Labware Length - English
2.16 in
Labware Nominal Capacity - Metric
5 mL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6101C
Zoro #
G5693567
UPC #
-
Country of Origin
China
Item
Test Tube
For Use With
Safe Storage and Transport of Biological Materials
Labware Body Material
Polypropylene
Labware Nominal Capacity - English
0.17 oz
Labware Nominal Capacity - Metric
5 mL
Labware Basic Material
Plastic
Temp. Range (C)
0 Degrees to 130 Degrees C
Labware Tube Type
Test Tube
Graduation Subdivisions
1 mL
Max. Temp. (C)
130 Degrees C
Graduation Range
1 to 5 mL
Liner
None
Max. Temp. (F)
266 Degrees F
Sterile/Non-Sterile
Non-Sterile
Temp. Range (F)
0 Degrees to 266 Degrees F
Autoclavable
Yes
Special Features
Frosted Writing Area, Molded Graduations, Self-Standing with Conical Bottom
Labware Body Color
White
Basic Material
Plastic
Closure Color
White
Nominal Capacity - English
0.17 oz
Maximum Graduation - Metric
5 mL
Minimum Graduation - Metric
1 mL
Includes Closure
Yes
Body Color
White
Graduation Increments - Metric
1 mL
Graduated
Yes
Nominal Capacity - Metric
5 mL
Body Material
Polypropylene
Tube Type
Test Tube
Closure Material
Polyethylene
Closure Liner Design
Screw Thread
Bottom Shape
Conical
Compatible Product Type
Safe Storage and Transport of Biological Materials

Dimensions

Labware Length - English
2.16 in
Labware Length - Metric
56 mm
Labware Outside Dia. - Metric
16 mm
Overall Height - Metric
59 mm
Screw Closure Size
20.6 mm
Body Diameter - Metric
16 mm

Description

Test Tube, Nominal Capacity - Metric 5 mL, Body Diameter - Metric 16 mm, Nominal Capacity - English 0.17 oz, Overall Height - Metric 59 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force Not Applicable, Tube Type Test Tube, Body Color White, Graduated Yes, Graduation Increments - Metric 1 mL, Includes Closure Yes, Closure Material Polyethylene, Screw Closure Size 20.6 mm, For Use With Safe Storage and Transport of Biological Materials, Autoclavable Yes

Ratings & reviews