Test Tube, 0.62 in Dia, White, PK1000

  • Mfr # 6102B
  • Zoro # G5693530
product price: 
$
165.99
/pk of 1000, $0.17/ea
Free Shipping & Returns

Key Features

For Use With
Safe Storage and Transport of Biological Materials
Labware Body Material
Polypropylene
Labware Nominal Capacity - English
0.34 oz
Labware Length - English
3.62 in
Max. Temp. (C)
130 Degrees C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6102B
Zoro #
G5693530
UPC #
-
Country of Origin
China
Item
Test Tube
For Use With
Safe Storage and Transport of Biological Materials
Labware Body Material
Polypropylene
Labware Nominal Capacity - English
0.34 oz
Max. Temp. (C)
130 Degrees C
Labware Body Color
White
Labware Nominal Capacity - Metric
10 mL
Labware Tube Type
Test Tube
Max. Temp. (F)
266 Degrees F
Graduation Subdivisions
1 mL
Temp. Range (C)
0 Degrees to 130 Degrees C
Sterile/Non-Sterile
Non-Sterile
Temp. Range (F)
0 Degrees to 266 Degrees F
Labware Basic Material
Plastic
Graduation Range
1 to 10 mL
Special Features
Frosted Writing Area, Molded Graduations, Self-Standing with Conical Bottom
Liner
None
Autoclavable
Yes
Body Color
White
Basic Material
Plastic
Minimum Graduation - Metric
1 mL
Closure Material
Polyethylene
Includes Closure
Yes
Maximum Graduation - Metric
10 mL
Body Material
Polypropylene
Graduated
Yes
Nominal Capacity - Metric
10 mL
Tube Type
Test Tube
Nominal Capacity - English
0.34 oz
Closure Liner Design
Screw Thread
Graduation Increments - Metric
1 mL
Closure Color
Blue
Bottom Shape
Conical
Compatible Product Type
Safe Storage and Transport of Biological Materials

Dimensions

Labware Length - English
3.62 in
Labware Length - Metric
92 mm
Labware Outside Dia. - Metric
16 mm
Overall Height - Metric
93 mm
Body Diameter - Metric
16 mm
Screw Closure Size
20.6 mm

Description

Transport Tube, Nominal Capacity - Metric 10 mL, Body Diameter - Metric 16 mm, Nominal Capacity - English 0.34 oz, Overall Height - Metric 93 mm, Body Material Polypropylene, Tube Type Test Tube, Body Color White, Graduated Yes, Graduation Increments - Metric 1 mL, Includes Closure Yes, Closure Material Polyethylene, Screw Closure Size 20.6 mm, For Use With Safe Storage and Transport of Biological Materials, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile

Ratings & reviews