Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Test Tube, 12mL, 100mm L, PS, PK2000

  • Mfr # 111010

  • Zoro # G5692961


product price: $188.99
/pk 2000, $0.09/ea
Free Shipping & Returns

Key Features

For Use With
Centrifugation, Liquid Handling
Labware Body Material
Polystyrene
Labware Nominal Capacity - English
0.4 oz
Labware Length - English
3.93 in
Labware Body Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111010
Zoro #
G5692961
UPC #
-
Country of Origin
Italy

Dimensions

Labware Length - English
3.93 in
Labware Length - Metric
100 mm
Labware Outside Dia. - Metric
16 mm
Overall Height - Metric
100 mm
Body Diameter - Metric
16 mm

Details

Item
Test Tube
For Use With
Centrifugation, Liquid Handling
Labware Body Material
Polystyrene
Labware Nominal Capacity - English
0.4 oz
Labware Body Color
Clear
Liner
None
Sterile/Non-Sterile
Non-Sterile
Labware Tube Type
Test Tube
Special Features
No Rim, Round Bottom
Max. Temp. (F)
158 Degrees
Autoclavable
No
Max. Temp. (C)
70 Degrees
Labware Basic Material
Plastic
Temp. Range (C)
0 Degrees to 70 Degrees C
Temp. Range (F)
0 Degrees to 158 Degrees F
Labware Nominal Capacity - Metric
12 mL
Clarity
Transparent
Body Color
Clear
Maximum Graduation - Metric
10 mL
Maximum Relative Centrifugal Force
1,500 x g
Body Material
Polystyrene
Maximum Relative Centrifugal Force (x g)
1,500 x g
Tube Type
Test Tube
Minimum Graduation - Metric
2.5 mL
Nominal Capacity - English
0.4 oz
Basic Material
Plastic
Graduated
Yes
Nominal Capacity - Metric
12 mL

Description

Test Tube, Nominal Capacity - Metric 12 mL, Body Diameter - Metric 16 mm, Nominal Capacity - English 0.4 oz, Overall Height - Metric 100 mm, Body Material Polystyrene, Maximum Relative Centrifugal Force 1,500 x g, Tube Type Test Tube, Body Color Clear, Graduated Yes, For Use With Centrifugation, Liquid Handling, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Special Features No Rim, Round Bottom, Basic Material Plastic, Clarity Transparent, Minimum Graduation - Metric 2.5 mL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.