Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Test Tube, 12mL, 100mm L, PS, PK2000

  • Mfr # 111012

  • Zoro # G5692946


product price: $166.24
/pk 2000, $0.08/ea
Free Shipping & Returns

Key Features

For Use With
Centrifugation, Liquid Handling
Labware Body Material
Polystyrene
Labware Nominal Capacity - English
0.4 oz
Labware Length - English
3.93 in
Labware Body Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111012
Zoro #
G5692946
UPC #
-
Country of Origin
China

Dimensions

Labware Length - English
3.93 in
Labware Length - Metric
100 mm
Labware Outside Dia. - Metric
16 mm
Overall Height - Metric
100 mm
Body Diameter - Metric
16 mm

Details

Item
Test Tube
For Use With
Centrifugation, Liquid Handling
Labware Body Material
Polystyrene
Labware Nominal Capacity - English
0.4 oz
Labware Body Color
Clear
Labware Nominal Capacity - Metric
12 mL
Max. Temp. (F)
158 Degrees
Sterile/Non-Sterile
Non-Sterile
Liner
None
Autoclavable
No
Temp. Range (C)
0 Degrees to 70 Degrees C
Special Features
No Rim, Round Bottom
Labware Tube Type
Test Tube
Temp. Range (F)
0 Degrees to 158 Degrees F
Max. Temp. (C)
70 Degrees
Labware Basic Material
Plastic
Body Material
Polystyrene
Nominal Capacity - English
0.4 oz
Clarity
Transparent
Tube Type
Test Tube
Graduated
No
Maximum Relative Centrifugal Force
1,500 x g
Nominal Capacity - Metric
12 mL
Body Color
Clear
Maximum Relative Centrifugal Force (x g)
1,500 x g
Basic Material
Plastic

Description

Test Tube, Nominal Capacity - Metric 12 mL, Body Diameter - Metric 16 mm, Nominal Capacity - English 0.4 oz, Overall Height - Metric 100 mm, Body Material Polystyrene, Maximum Relative Centrifugal Force 1,500 x g, Tube Type Test Tube, Body Color Clear, Graduated No, For Use With Centrifugation, Liquid Handling, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Special Features No Rim, Round Bottom, Basic Material Plastic, Clarity Transparent, Maximum Relative Centrifugal Force (x g) 1,500 x g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.