Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Test Tube, 14mL, 100mm L, PS, PK1000

  • Mfr # 110182

  • Zoro # G5693241


product price: $85.19
/pk 1000, $0.09/ea
Free Shipping & Returns

Key Features

For Use With
Centrifugation, Liquid Handling
Labware Body Material
Polystyrene
Labware Nominal Capacity - English
0.47 oz
Labware Length - English
3.93 in
Labware Outside Dia. - Metric
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110182
Zoro #
G5693241
UPC #
-
Country of Origin
China

Dimensions

Labware Length - English
3.93 in
Labware Outside Dia. - Metric
17 mm
Labware Length - Metric
100 mm
Body Diameter - Metric
17 mm
Overall Height - Metric
100 mm

Details

Item
Test Tube
For Use With
Centrifugation, Liquid Handling
Labware Body Material
Polystyrene
Labware Nominal Capacity - English
0.47 oz
Max. Temp. (F)
158 Degrees
Liner
None
Special Features
Round Bottom
Labware Body Color
Clear
Temp. Range (C)
0 Degrees to 70 Degrees C
Sterile/Non-Sterile
Non-Sterile
Max. Temp. (C)
70 Degrees
Labware Basic Material
Plastic
Autoclavable
No
Temp. Range (F)
0 Degrees to 158 Degrees F
Labware Nominal Capacity - Metric
14 mL
Labware Tube Type
Test Tube
Closure Material
LDPE
Basic Material
Plastic
Tube Type
Test Tube
Graduated
No
Body Color
Clear
Clarity
Transparent
Maximum Relative Centrifugal Force (x g)
1,500 x g
Closure Liner Design
Snap Plug
Nominal Capacity - Metric
15 mL
Includes Closure
No
Nominal Capacity - English
0.47 oz
Body Material
Polystyrene
Maximum Relative Centrifugal Force
1,500 x g

Description

Test Tube, Nominal Capacity - Metric 15 mL, Body Diameter - Metric 17 mm, Nominal Capacity - English 0.47 oz, Overall Height - Metric 100 mm, Body Material Polystyrene, Maximum Relative Centrifugal Force 1,500 x g, Tube Type Test Tube, Body Color Clear, Graduated No, Includes Closure No, Closure Material LDPE, For Use With Centrifugation, Liquid Handling, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Special Features Round Bottom, Basic Material Plastic, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.