Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Test Tube, 5mL, 75mm L, Clear, PK1000

  • Mfr # 1505

  • Zoro # G5693689


product price: $49.89
/pk 1000, $0.05/ea

Key Features

For Use With
Shipping and Storage
Labware Body Material
Type I Borosilicate Glass
Labware Nominal Capacity - English
0.17 oz
Labware Length - English
2.95 in
Labware Body Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1505
Zoro #
G5693689
UPC #
-
Country of Origin
China

Dimensions

Labware Length - English
2.95 in
Labware Outside Dia. - Metric
12 mm
Labware Length - Metric
75 mm
Overall Height - Metric
75 mm
Body Diameter - Metric
12 mm

Details

Item
Test Tube
For Use With
Shipping and Storage
Labware Body Material
Type I Borosilicate Glass
Labware Nominal Capacity - English
0.17 oz
Labware Body Color
Clear
Temp. Range (F)
0 Degrees to 2192 Degrees F
Labware Nominal Capacity - Metric
5 mL
Labware Tube Type
Test Tube
Autoclavable
Yes
Special Features
Round Bottom
Max. Temp. (C)
1200 Degrees
Liner
None
Max. Temp. (F)
2192 Degrees
Sterile/Non-Sterile
Non-Sterile
Labware Basic Material
Glass
Temp. Range (C)
0 Degrees to 1200 Degrees C
Body Material
Borosilicate Glass
Basic Material
Glass
Body Color
Clear
Nominal Capacity - English
0.17 oz
Nominal Capacity - Metric
6 mL
Clarity
Transparent
Tube Type
Culture Tube

Description

Test Tube, Nominal Capacity - Metric 6 mL, Body Diameter - Metric 12 mm, Nominal Capacity - English 0.17 oz, Overall Height - Metric 75 mm, Body Material Borosilicate Glass, Tube Type Culture Tube, Body Color Clear, For Use With Shipping and Storage, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Special Features Round Bottom, Basic Material Glass, Clarity Transparent, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.