Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Test Tube, 5mL, 75mm L, PP, PK2000

  • Mfr # 110440

  • Zoro # G5693086


product price: $93.79
/pk 2000, $0.05/ea
Free Shipping & Returns

Key Features

For Use With
Centrifugation, Liquid Handling
Labware Body Material
Polypropylene
Labware Nominal Capacity - English
0.17 oz
Labware Length - English
2.95 in
Temp. Range (F)
0 Degrees to 266 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110440
Zoro #
G5693086
UPC #
-
Country of Origin
China

Dimensions

Labware Length - English
2.95 in
Labware Length - Metric
75 mm
Labware Outside Dia. - Metric
12 mm
Overall Height - Metric
75 mm
Body Diameter - Metric
12 mm

Details

Item
Test Tube
For Use With
Centrifugation, Liquid Handling
Labware Body Material
Polypropylene
Labware Nominal Capacity - English
0.17 oz
Temp. Range (F)
0 Degrees to 266 Degrees F
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Labware Body Color
White
Temp. Range (C)
0 Degrees to 130 Degrees C
Labware Tube Type
Test Tube
Max. Temp. (C)
130 Degrees
Labware Basic Material
Plastic
Labware Nominal Capacity - Metric
5 mL
Max. Temp. (F)
266 Degrees
Liner
None
Special Features
Round Bottom
Closure Liner Design
Snap Plug
Basic Material
Plastic
Nominal Capacity - English
0.17 oz
Includes Closure
Yes
Maximum Relative Centrifugal Force (x g)
3,000 x g
Body Color
White
Closure Material
LDPE
Maximum Relative Centrifugal Force
3,000 x g
Tube Type
Centrifuge Tube
Nominal Capacity - Metric
5 mL
Body Material
Polypropylene

Description

Test Tube, Nominal Capacity - Metric 5 mL, Body Diameter - Metric 12 mm, Nominal Capacity - English 0.17 oz, Overall Height - Metric 75 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 3,000 x g, Tube Type Centrifuge Tube, Body Color White, Includes Closure Yes, Closure Material LDPE, For Use With Centrifugation, Liquid Handling, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Special Features Round Bottom, Basic Material Plastic, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.